Skip Content
SIGN N SMK WITHIN-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN N SMK WITHIN-FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72155
  • Mfr. Model # 72155
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 14"
  • Width 20"
  • Item No Smoking Sign
  • Legend No Smoking Within __ Feet
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 100 Mil
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list