SIGN N/H W/GRAPHIC 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN N/H W/GRAPHIC 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25914
  • Mfr. Model # 25914
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2266
  • Shipping Weight 0.32 lbs

Product Details

Sign, Health and Safety (Fire) Fire Extinguisher with Pictogram sign (economy plastic). Size 10 inches x 14 inches.

Technical Specs

  • Legend Style Text and Symbol
  • Height 10"
  • Legend Fire Extinguisher
  • Width 14"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Item Fire Extinguisher Sign
  • Thickness 0.059"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list