SIGN N/H TRAFFIC TEMP. 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN N/H TRAFFIC TEMP. 18X24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78000
  • Mfr. Model # 78000
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Parking Sign
  • Width 24"
  • Legend Construction Parking
  • Thickness 156 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 129 Degrees F
  • Height 18"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Subject Matter Parking
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list