SIGN MOVEABLE POST 35 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN MOVEABLE POST 35 LB

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86345
  • Mfr. Model # 86345
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Black
  • Finish Baked Enamel
  • Item Sign Post
  • Length 48"
  • For Use With 18 x 18", 24 x 18" or 24 x 24" Signs
  • Post Style Portable
  • Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list