Skip Content
SIGN MORE THAN 1 ENERGY SOURCE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MORE THAN 1 ENERGY SOURCE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY60180
  • Mfr. Model # 60180
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 7"
  • Item Lockout Sign
  • Legend More Than One Energy Source Locations Are: (6 Lines To Fill In)
  • Width 10"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color Yellow
  • Sign Shape Rectangle
  • Header Background Color Black
  • Thickness 0.004"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Header More Than One Energy Source
  • Legend Style Text
  • Sign Material Vinyl
  • Sign Subject Matter Facility
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Yellow
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list