Skip Content
SIGN MAKE YOUR WORK PLACE SAFE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MAKE YOUR WORK PLACE SAFE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88848
  • Mfr. Model # 88848
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Safety Reminder Sign
  • Width 10"
  • Thickness 6 Mil
  • Legend Style Text
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Make Your Work Place Safe Before Starting The Job
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Safety First
  • Sign Material Plastic
  • Sign Subject Matter Safety Incentive and Motivational
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list