Skip Content
SIGN MAINTENANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MAINTENANCE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY87782
  • Mfr. Model # 87782
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Height 3-1/2"
  • Item Safety Label
  • Legend Watch Your Step
  • Width 5"
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145c2
  • Subject Matter Personal Protection
  • Language English
  • Metal Detectable No
  • Header Caution
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Header Background Color Black
  • Header Legend Color Yellow
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list