Skip Content
SIGN MAINTENANCE NO HEADER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MAINTENANCE NO HEADER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42381
  • Mfr. Model # 42381
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean
  • Thickness 0.035"
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • UV Resistant No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Style Text
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Aluminum
  • Sign Subject Matter Restrooms
  • Sign Background Color Blue, White
  • Printed Language English
  • Sign Legend Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list