Skip Content
SIGN MAINTENANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MAINTENANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22851
  • Mfr. Model # 22851
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Housekeeping Sign
  • Width 10"
  • Thickness 65 Mil
  • Legend Style Text
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • UV Resistant No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Practice Good Housekeeping A Place For Everything And Everything In Place
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list