!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN MAINTENANCE N/H 7X10

SIGN MAINTENANCE N/H 7X10

BRADY

SIGN MAINTENANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN MAINTENANCE N/H 7X10

SIGN MAINTENANCE N/H 7X10

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY22840
  • Mfr. Model # 22840
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Housekeeping Sign
  • Height 7"
  • Thickness 65 Mil
  • Sign Mounting Style With Mounting Holes
  • Legend If You Use It Clean It
  • Sign Background Colour White
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Subject Matter Cleaning and Maintenance
  • Width 10"
  • Sign Material Plastic
  • Header No Header
  • Sign Legend Text Colour Green
  • Printed Language English
  • Legend Style Text
  • Double-Sided No
  • UV Resistant No
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list