Skip Content
SIGN MAINTENANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MAINTENANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22833
  • Mfr. Model # 22833
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Housekeeping Sign
  • Thickness 65 Mil
  • Width 10"
  • Legend Style Text
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Legend Do Not Litter Place All Refuse In Trash Receptacles
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color White
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list