SIGN MAINTENANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN MAINTENANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22852
  • Mfr. Model # 22852
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Housekeeping Sign
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Practice Good Housekeeping A Place For Everything And Everything In Place
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color Green
  • Sign Background Color White
  • Sign Subject Matter Cleaning and Maintenance
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list