SIGN MAINTENANCE 12 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN MAINTENANCE 12 X 20

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YTJ9
  • Mfr. Model # 3YTJ9
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Height 20"
  • Item Floor Safety Sign
  • Standards 29 CFR 1910.145
  • Width 12"
  • Legend Caution Maintenance Work In Progress
  • Legend Style Text and Symbol
  • Thickness 0.158"
  • Header Caution
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Header Legend Color Black
  • Sign Shape Triangle
  • Header Background Color Yellow
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list