SIGN MAIN GAS CUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN MAIN GAS CUT OFF

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42583
  • Mfr. Model # 42583
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Item Notice Sign
  • Width 14"
  • Legend Main Gas Cut Off
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 44 Mil
  • Subject Matter Information
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list