SIGN MAIN GAS CUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN MAIN GAS CUT OFF

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23059
  • Mfr. Model # 23059
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Material Plastic
  • Legend Main Gas Cut Off
  • Width 10"
  • Thickness 65 Mil
  • Mounting Style Surface
  • Legend/Background Color Black and Blue/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Information
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list