Skip Content
SIGN MACHINE OPERATIONAL HOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MACHINE OPERATIONAL HOT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY87788
  • Mfr. Model # 87788
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Width 5"
  • Height 3-1/2"
  • Item Danger Sign
  • Material Self-Adhesive Polyester
  • Legend Hot
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Subject Matter Hot
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list