Skip Content
SIGN MACHINE/OPER.N/H 3  X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MACHINE/OPER.N/H 3 X 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88326
  • Mfr. Model # 88326
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3-1/2"
  • Item Warning Sign
  • Width 10"
  • Material Self-Adhesive Polyester
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend This Machine Is Automatically Controlled And May Start At Any Time
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Subject Matter Machine and Operational
  • Language English
  • Legend Style Text
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list