Skip Content
SIGN MACHINE/OPER. N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MACHINE/OPER. N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88330
  • Mfr. Model # 88330
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Material B-302 Self Adhesive Polyester
  • Item Safety Sign
  • Legend Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines
  • Width 14"
  • Legend/Background Color Orange on White
  • Thickness 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list