Skip Content
SIGN MACHINE/OPER N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MACHINE/OPER N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88325
  • Mfr. Model # 88325
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Material Self-Adhesive Polyester
  • Width 14"
  • Item Warning Sign
  • Legend This Equipment Starts Automatically
  • Language English
  • Mounting Style Surface
  • Legend/Background Color Red/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list