SIGN MACHINE/OPER N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN MACHINE/OPER N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25043
  • Mfr. Model # 25043
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Safety Sign
  • Legend Danger Automatically Controlled May Start At Any Time
  • Thickness 0.060"
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Glow-in-the-Dark No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Legend Style Text
  • Sign Material Plastic
  • Sign Background Color White
  • Sign Legend Color Red
  • Sign Subject Matter Machine and Operational
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list