Skip Content
SIGN MACHINE/OPER. 3 1/2 X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN MACHINE/OPER. 3 1/2 X 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88307
  • Mfr. Model # 88307
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Admittance Sign
  • Legend Style Text
  • Width 10"
  • Thickness 6 Mil
  • Height 3-1/2"
  • Legend Only Authorized Personnel Allowed To Operate Or Make Adjustments to This Machine
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Background Color White
  • Printed Language English
  • Double-Sided No
  • Sign Legend Color Black
  • Sign Subject Matter Authorized Personnel and Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list