Skip Content
SIGN LOW OVERHD. CLEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN LOW OVERHD. CLEA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70422
  • Mfr. Model # 70422
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Fiberglass
  • Item Danger Sign
  • Height 10"
  • Width 14"
  • Legend/Background Color Red and Black/White
  • Legend Low Overhead Clearance
  • Mounting Style Surface
  • Language English
  • Thickness 100 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Subject Matter Machine and Operational
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list