Skip Content
SIGN LOOK OUT FOR LIFT TRUCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN LOOK OUT FOR LIFT TRUCKS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88132
  • Mfr. Model # 88132
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red and Black/White
  • Legend Look Out For Lift Trucks
  • Width 14"
  • Mounting Style Surface
  • Language English
  • Standards ISO 9001
  • Subject Matter Machine and Operational
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list