SIGN LOOK OUT FOR CONTACT... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN LOOK OUT FOR CONTACT...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42436
  • Mfr. Model # 42436
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Legend Look Out For Contact Hazards And Moving Parts Of Machinery
  • Material Aluminum
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list