Skip Content
SIGN LOOK OUT FOR CARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN LOOK OUT FOR CARS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42521
  • Mfr. Model # 42521
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Legend Look Out For Cars
  • Item Danger Sign
  • Width 14"
  • Legend/Background Color Red and Black/White
  • Thickness 44 Mil
  • Mounting Style Surface
  • Language English
  • Subject Matter Machine and Operational
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list