Skip Content
SIGN LED OPEN 10W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN LED OPEN 10W

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR141GRP
  • Mfr. Model # 141GRP
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Open Sign
  • Height 2-3/4"
  • Includes Chain and Cord/Plug
  • Length 26"
  • Width 9"
  • Temp. Range 0 Degrees F - 104 Degrees F
  • Voltage 120
  • Standards UL
  • Watts 10
  • Rated Life 80,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List