Skip Content
SIGN LASER 5X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN LASER 5X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY74886
  • Mfr. Model # 74886
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 5"
  • Item Danger Laser Sign
  • Legend Laser Light
  • Material Fiberglass
  • Width 14"
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Standards ISO 9001
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list