Skip Content
SIGN L STYLE SPILL RESPONSE 8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN L STYLE SPILL RESPONSE 8X8

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYL0SR03A
  • Mfr. Model # L0SR03A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 8"
  • Item Spill Station Sign
  • Width 8"
  • Legend Spill Response Equipment
  • Legend Style Text and Symbol
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Shape Square
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Material Acrylic
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Legend Color Green
  • Sign Background Color White
  • Sign Subject Matter Spill Control
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list