Skip Content
SIGN L STYLE FIRE ALARM 8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN L STYLE FIRE ALARM 8X8

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYL0FL15A
  • Mfr. Model # L0FL15A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 8"
  • Width 8"
  • Item Fire Alarm Sign
  • Legend Fire Alarm
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Square
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list