SIGN L STYLE EYEWASH 8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN L STYLE EYEWASH 8X8

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYL0EW03A
  • Mfr. Model # L0EW03A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 8"
  • Item Eye Wash Sign
  • Width 8"
  • Legend Eye Wash
  • Legend Style Text and Symbol
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape Square
  • Sign Material Acrylic
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Background Color White
  • Sign Legend Color Green
  • Printed Language English
  • Sign Subject Matter Eyewash and Shower
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list