Skip Content
SIGN L STYLE BILINGUAL FIRE EXT 11X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN L STYLE BILINGUAL FIRE EXT 11X

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYL3FE15A
  • Mfr. Model # L3FE15A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 11"
  • Width 7"
  • Legend Fire Extinguisher/Extintor De Incendios
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Acrylic
  • Sign Mounting Style Surface
  • ANSI Compliant Yes
  • UV Resistant No
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list