SIGN KIT NFR CHEMICAL ID ALUM 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN KIT NFR CHEMICAL ID ALUM 14X10

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZFD837VA
  • Mfr. Model # ZFD837VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 14"
  • Includes (15) Numbers, (3) Sets of 0, 1, 2, 3, 4 and Use No Water, Radiation, Ox, SA, Acid, Cor, Alk Symbols, NFPA Wallet Guide
  • Material Aluminum
  • Item NFPA Sign
  • Width 10"
  • Legend NFPA Notice Chemical Hazard Sign
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards NFPA
  • Mounting Style With Mounting Holes
  • Legend Style Text and Symbol
  • Sign Shape Rectangle
  • Write on Surface No
  • Language English
  • Hazard Communication Standard NFPA
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list