!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN ILLEGALLY PARKED CARS WILL...

SIGN ILLEGALLY PARKED CARS WILL...

BRADY

SIGN ILLEGALLY PARKED CARS WILL... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN ILLEGALLY PARKED CARS WILL...

SIGN ILLEGALLY PARKED CARS WILL...

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY69301
  • Mfr. Model # 69301
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Parking Sign
  • Sign Background Colour White
  • Printed Language English
  • Sign Material Fiberglass
  • Width 14"
  • Sign Mounting Style With Mounting Holes
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Legend Text Colour Red
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Height 10"
  • Thickness 100 Mil
  • UV Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list