Skip Content
SIGN ILLEGALLY PARKED CARS WILL... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ILLEGALLY PARKED CARS WILL...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY43428
  • Mfr. Model # 43428
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Parking Sign
  • Height 10"
  • Width 14"
  • Legend Illegally Parked Cars Will Be Towed Away At Owner's Expense
  • Legend Style Text
  • Thickness 44 Mil
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Printed Language English
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Subject Matter Parking
  • Sign Background Color Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list