Skip Content
SIGN IF YOU USE IT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN IF YOU USE IT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72752
  • Mfr. Model # 72752
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Housekeeping Sign
  • Thickness 100 Mil
  • Height 7"
  • Width 10"
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Double-Sided No
  • Legend If You Use It Clean It
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Fiberglass
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list