SIGN IF YOU USE IT CLEAN IT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN IF YOU USE IT CLEAN IT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22841
  • Mfr. Model # 22841
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Safety Sign
  • Height 10"
  • Width 14"
  • Legend If You Use It Clean It
  • Thickness 0.060"
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Header No Header
  • Legend Style Text
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list