Skip Content
SIGN HOT KEEP AWAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HOT KEEP AWAY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42421
  • Mfr. Model # 42421
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Material Aluminum
  • Width 14"
  • Legend Hot Keep Away
  • Legend/Background Color Black/Yellow
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 44 Mil
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Hot
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list