Skip Content
SIGN HOT EQUIPMENT.... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HOT EQUIPMENT....

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42510
  • Mfr. Model # 42510
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Danger Sign
  • Height 7"
  • Material Aluminum
  • Width 10"
  • Legend Hot Equipment Unauthorized Persons Keep Out
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Language English
  • Thickness 44 Mil
  • Legend Style Text
  • Subject Matter Restricted Access
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list