Skip Content
SIGN HOLDER,WALL,8-1/2X11,ACRYLIC,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HOLDER,WALL,8-1/2X11,ACRYLIC,C

NUDELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YGE8
  • Mfr. Model # 5YGE8
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Acrylic
  • Colour Clear
  • Includes Mounting Screws
  • Item Sign Holder
  • Size 8-1/2W x 11"H
  • Overall Height 11"
  • Mounting Style Wall Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list