SIGN HOLDER,PEDESTAL,14X11,STEEL,SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SIGN HOLDER,PEDESTAL,14X11,STEEL,SI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUR5
  • Mfr. Model # 1NUR5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Product Details

Fits stands 14 inch by 11 inch poster-sized signage. Adjustable height base. Includes 12 messages and a clear plastic sign cover.

Technical Specs

  • Colour Silver
  • Includes Telescoping Single Leg
  • Item Sign Holder
  • Size 14" W x 11" H
  • Material Steel
  • Mounting Style Pedestal
  • Overall Height 54-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list