Skip Content
SIGN HNDCPD PRKNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HNDCPD PRKNG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76871
  • Mfr. Model # 76871
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Item Handicap Parking Sign
  • Legend Handicap Parking
  • Width 18"
  • Legend Style Text and Symbol
  • Thickness 100 Mil
  • Symbol Handicap
  • MUTCD Code G-42
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • UV Resistant No
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Square
  • Sign Subject Matter Parking
  • Sign Background Color Blue, White
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list