SIGN HNDCP PARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN HNDCP PARKING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91332
  • Mfr. Model # 91332
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 9"
  • Item Handicap Parking Sign
  • Width 9"
  • Legend Handicap Parking
  • Thickness 100 Mil
  • Symbol Handicap
  • MUTCD Code G-42
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Square
  • OSHA Compliant Yes
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Sign Background Color Blue, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list