Skip Content
SIGN HMCIS GUIDE VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HMCIS GUIDE VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZFD842VS
  • Mfr. Model # ZFD842VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 14"
  • Item Chemical Label
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • Material Adhesive Vinyl
  • Legend Hazardous Material Identification Guide
  • Width 10"
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list