Skip Content
SIGN HMCIS GUIDE PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HMCIS GUIDE PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZFD841VP
  • Mfr. Model # ZFD841VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 10"
  • Item Chemical Label
  • Material Plastic
  • Width 7"
  • Legend Chemical Name, Health, Flammability, Reactivity, Protective Equipment
  • Legend/Background Color Blue, Red, Yellow, Black/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list