Skip Content
SIGN HIGH VISIBILITY 12X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HIGH VISIBILITY 12X9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY96908
  • Mfr. Model # 96908
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2266
  • Shipping Weight 0.4 lbs

Product Details

Sign, Health and Safety (Fire) Fire Extinguisher - Stand off V Style (economy plastic). Size 12 inches x 9 inches. High visibility.

Technical Specs

  • Legend Style Text and Symbol
  • Width 18"
  • Item Fire Extinguisher Sign
  • Height 12"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Thickness 0.055"
  • Legend Fire Extinguisher
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list