Skip Content
SIGN HIGH VISIBILITY 12X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HIGH VISIBILITY 12X9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49041
  • Mfr. Model # 49041
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Width 9"
  • Height 12"
  • Legend Eye Wash
  • Item Eye Wash Sign
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant Yes
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Thickness 0.055"
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list