Skip Content
SIGN HI-VIS RIGHT TO KNOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI-VIS RIGHT TO KNOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45377
  • Mfr. Model # 45377
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Height 8"
  • Item RTK Sign
  • Width 14-1/2"
  • Thickness 55 Mil
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list