Skip Content
SIGN HI-VIS FIRST AID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI-VIS FIRST AID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45370
  • Mfr. Model # 45370
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 5 1/2"
  • Item High Visibility Sign
  • Width 10"
  • Legend First Aid (w/Picto)
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Style Text and Symbol
  • Thickness 0.100"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color White
  • Sign Subject Matter First Aid
  • Printed Language English
  • Sign Background Color Red, White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list