Skip Content
SIGN HI-VIS FIRE EXTINGUISHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI-VIS FIRE EXTINGUISHER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45366
  • Mfr. Model # 45366
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 5-1/2"
  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher
  • Width 10"
  • Legend Style Text and Symbol
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Header No Header
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list