Skip Content
SIGN HI-VIS EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI-VIS EYE WASH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45363
  • Mfr. Model # 45363
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 5-1/2"
  • Item Eye Wash Sign
  • Width 10"
  • Thickness 55 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Shape Rectangle
  • Legend Eye Wash
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Legend Color White
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list